Add More Items
View All Quick Selects
Below you can add an image for 'LED downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00080083742394|0080083|080083742394|08008374239|74239|LT460WH6930|LT4 Led Retrofit Baffle 90CRI 3000K C&I|Cooper Lighting LT460WH6930|Cooperlighting LT460WH6930|Eaton / Cooper Lighting LT460WH6930|Eaton Cooper Lighting LT460WH6930|Eeton Cooper Lighting LT460WH6930|Halo - Cooper Lighting LT460WH6930|Halo - Recessed LT460WH6930
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$16.72
Each
Compact Fluorescent Led Lamp, >80, 4000 K, 1050 LM Brightness (Lumens), 9 W, 50000 H Average Life, Plug-In Base, Non Dimmable, 6.35 In Height, -4 °F Operating Temperature, +113 °F Operating Temperature
Check local availability
$13.24
80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmabl E.80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmable.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$233.98
Speciality Led Lamp, 80, 5000 K, 760 LM Brightness (Lumens), 9 W, 120 V, 15000 H Average Life, Medium Screw-In Base, Non Dimmable, 4.45 In Length, 60 W, 3 Yr Warranty
$4.21
Integrating High Performance and Innovative Technology In A Professional Grade Low Profile Lighting Solution, Invisiled Pro Offers Dimmable, Energy-Efficient Led Tape That Installs Easily to Illuminate Fine Wood Cabinets, Granite Countertops and Crown Moldings In Luxury Residential and Commercial Spaces.
$1,205.94
4" Round Decorative Overlay, Matte Black.
$9.99
Surface Led Downlight, 120 to 277 V Ac, Aluminum, Recessed Mount, 8 In Length, 8 In Width, 0.75 In Height, 1 LB
$24.16
Led A19, 8.5W 80CRI, 800 Lumen, 2700K, 11000 Life, E26 Mediumbase, Frosted Finish
$2.61
Lith WF6 Led 30K40K50K 90CRI MW M6
$31.90
Led PAR38 Lamp, 40 ° Beam Angle, 81, 5000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 150 W
$29.83
Led PAR38, 16W, Dimmable, 82CRI, 1300 Lumen, 5000K, 15000 Life, E26MEDIUM Base
$15.54
A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
$8.74
Led A19, 9W, Dimmable, 80CRI, 800 Lumen, 3000K, 15000 Life, E26 Medium Base, Frosted Finish
$3.22
Retrofit Downlights 1200 Lumens Recessed Ho 6" Round 14W 5CCT CRI90 Triac E26 Baffle
$19.40
A19 Led Lamp, 120 ° Beam Angle, 80, 2700 K, 480 LM Brightness (Lumens), 6 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
Total Availability:
$7.42
This item is no longer available. Click to view alternate items.
Recessed 6-Inch Led Downlight, 2000 Lumens, 120-277VAC, 0-10V Dimming
$91.32
Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 3500K, 11000 Life, Frostedfinish
$4.00
Led Lamp, A-Line Type; 4.45 Inch; Ul Approval; Indoor Application; Led Lamp; E26 Medium Base Type; 15000 Life In Hour; A21 Shape Designation; 760 Lumen Intensity; 2850; 80 Color Rendering Index; Arbitrary Shape Description; Voltage Rating (V) 10
$16.79
Recessed Led Module, 120 V, 0.08 A, 9.8 W, E26 Base, Aluminum, Matte, White, 3000 K, 90, 35000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 2-1/2 In Height, 5-1/4 In Diameter, 1.25 LB
$16.01
Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 83, 1251 LM Brightness (Lumens), 100 Ma, 3000 K, Bronze, 4-3/4 In Width, 4-1/2 In Height, Microprismatic Lens Material, 100000 H Average Life, 5 Yr Warranty, 1.8 LB
$110.97
20
Popularity
Default